Abbotsford
paspt5262aw

PASS & SEYMOUR PT5262AW 15Amp 125V NEMA 5-15R PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle, White

Price $43.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5262AW

Description

15Amp 125V PlugTail™ Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle.FEATURES AND BENEFITS:• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex Receptacle Type Extra Heavy Duty
Grade Specification Size 5x2x1.43
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14 - 10 AWG Material Thermoplastic
Color White Phase 3
Dimensions 5 x 2 x 1.43 in Mounting Type Wall
Standards UL 498 Application Commercial
UPC 785007860283

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400