PASS & SEYMOUR PT5262I 15Amp 125V NEMA 5-15R PlugTail Spec Grade Duplex Receptacle, Ivory
Description
PlugTailĀ® Spec Grade Receptacles, 15A, 125V PlugTailĀ® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Duplex Receptacle | Type | Receptacles |
Grade | Federal Specification | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | NEMA 5-15R | Conductor Size | 12 AWG |
Material | Nylon | Color | Ivory |
Dielectric Strength | 2000 V Minimum | Dimensions | 1-1/2 in L x 5/8 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | cULus UL498 | Application | Commercial |
UPC | 785007091618 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |