Abbotsford
paspt5262sc

PASS & SEYMOUR PT5262SC 15Amp 125V NEMA 5-15R PlugTail Split Circuit Spec Grade Duplex Receptacle, Brown

Price $17.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5262SC

Description

15Amp 125V PlugTail® Split Circuit Spec Grade Duplex Receptacle, Brown.FEATURES & BENEFITS:• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Pre-wired with one welded pre-stripped wire lead to facilitate switched receptacle circuit applications.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex Receptacle Type Split Circuit
Grade Specification Size 1.5 L x .625 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Wire Type THHN, Stripped, Solid or Stranded Number of Poles 2
Number of Wires 3 Wire Length 6 in
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 12 AWG Material Nylon
Color Brown Dielectric Strength 2000 V
Contact Material Copper Dimensions 1.5 in L x 0.625 in W x 3.281 in H
Mounting Type Wall Temperature Rating -40 degrees C
For Use With PlugTail Receptacles Only Standards cULus UL 498
Application Commercial UPC 785007000245

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000