Abbotsford
paspt5262wsp

PASS & SEYMOUR PT5262WSP 15Amp 125V PlugTail Extra Heavy-Duty Surge Protective Duplex Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5262WSP
Documents Documents

Description

PlugTail Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). 15amp 125volt, WhitePRODUCT FEATURES:- RoHS Compliant - .036 inch thick, brass, triple-wipe power contacts for lasting retention. - Plated steel wrap strap design for maximum durability and corrosion resistance. - No exposed terminals create a finger safe application before, during, and after installation. - Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. - Crimped and welded contacts. - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails. - Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Duplex Grade Specification
Size .94" Depth x 1.75" Width x 3.82" Height Voltage Rating 125 V
Amperage Rating 15 A Connection Type Built-In Connector
Material Thermoplastic Color White
Frequency Rating 60 Hz Phase 1
Standards CSA Listed, cUL, UL Listed, RoHS, FSUL Application Residential/Commercial
UPC 785007020939

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok