Abbotsford
paspt5362gry

PASS & SEYMOUR PT5362GRY 20Amp 125V NEMA 5-20R PlugTail Spec Grade Duplex Receptacle, Grey

Price $25.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5362GRY

Description

PlugTail® Spec Grade Duplex Receptacle 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex Receptacle Type Receptacles
Grade Federal Specification Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Wire Ground
NEMA Rating 5-15R Conductor Size 4 AWG
Material Thermoplastic Color Gray
Finish Matte Grounding Wire Ground
Dimensions 3.3 in Mounting Type Wall
Standards cUL Listed, Federal Specification, UL 498 Listed Application For Commercial Applications
UPC 785007091687

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400