PASS & SEYMOUR PT5362LA 20Amp 125V NEMA 5-20R PlugTail Spec Grade Duplex Receptacle, Light Almond
Description
PlugTail® Spec Grade Duplex Receptacle 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Duplex Receptacle | Type | Corrosion-Resistant |
Grade | Federal Specification | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wire Type | THHN, Copper Conductor, 6 in Leads, Stripped, Solid or Stranded | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
NEMA Rating | 5-20R | Conductor Size | 12 AWG |
Material | Nylon | Color | Brown/Light Almond |
Dielectric Strength | 2000 V | Contact Material | Plated Steel |
Dimensions | 1-1/2 in L x 5/8 in W x 3.281 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | Standards | cULus, UL 498 Listed, Federal Specification |
Application | For Commercial Use | UPC | 785007091700 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |