Abbotsford
paspt5362sc

PASS & SEYMOUR PT5362SC 20Amp 125V NEMA 5-20R PlugTail Split Circuit Spec Grade Duplex Receptacle, Brown

Price $17.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT5362SC

Description

20Amp 125V PlugTail Split Circuit Spec Grade Duplex Receptacle, Brown.PRODUCT FEATURES:- RoHS Compliant - .036 inch thick, brass, triple-wipe power contacts for lasting retention. - Plated steel wrap strap design for maximum durability and corrosion resistance. - No exposed terminals create a finger safe application before, during, and after installation. - Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Crimped and welded contacts. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails. - Pre-wired with one welded pre-stripped wire lead to facilitate switched receptacle circuit applications. - Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex Receptacle Type Split Circuit
Grade Federal Specification Size 1.5 L x .625 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Wire Length 6 in NEMA Configuration 5-20R
NEMA Rating 5-20R Conductor Size 12 AWG
Material Nylon Color Brown
Dielectric Strength 2000 V Contact Material Brass
Dimensions 1.5 in L x 0.625 in W x 3.281 H in Mounting Type Wall
Temperature Rating -40 °C Standards cULus Listed, UL 498 Listed, Federal Specification
Application For Commercial Applications UPC 785007000214

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000