Abbotsford
paspt8200bk

PASS & SEYMOUR PT8200BK 15Amp 125V PlugTail® Extra Heavy-Duty Hospital Grade Duplex Receptacle, Black

Price $36.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT8200BK

Description

PlugTail® Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Receptacles
Grade Extra Heavy-Duty Hospital Size 4.4x1.9x1.3
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Black Phase 3
Dimensions 4.4 x 1.9 x 1.3 Mounting Type Wall
Standards cULus Listed, UL 498 Listed, Federal Specification Application For Commercial Applications
UPC 785007091045

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400