
PASS & SEYMOUR PT8200HW 15Amp 125V NEMA 5-15R PlugTail Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle, White
Description
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the deviceāno fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a snap! PlugTail.The toughest and safest hospital-grade receptacles available.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Receptacle | Type | Duplex, Heavy Duty |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 5-15R |
Material | Nylon Face, PVC Body | Color | White |
Dielectric Strength | 2000 V | Contact Material | 0.036 in T Brass |
Dimensions | 1-1/2 in W x 5/8 in D x 3.281 in H | Temperature Rating | 60 °C Maximum Continuous, -40 °C Minimum without Impact |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | CSA C22.2 No. 42 Certified, cUL E140596, UL E140596 Listed, RoHS Compliant |
UPC | 785007091373 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |