![paspt8200i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977560.jpg?preset=medium)
PASS & SEYMOUR PT8200I 15Amp 125V PlugTail® Extra Heavy-Duty Hospital Grade Duplex Receptacle, Ivory
Description
PlugTail® Extra Heavy-Duty Hospital Grade Duplex Receptacle 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacles |
Grade | Extra Heavy-Duty Hospital | Size | 1.625 L x .866 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | NEMA Rating | 5-15R |
Conductor Size | 12 AWG | Material | Nylon |
Color | Ivory | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.625 in L x 0.866 in W x 3.281 H |
Mounting Type | Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, UL 498 Listed, Federal Specification | Application | For Commercial Applications |
UPC | 785007091052 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |