
PASS & SEYMOUR PT8300HW 20Amp 125V NEMA 5-20R PlugTail Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle, White
Description
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the deviceāno fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a snap! PlugTail...The toughest and safest hospital-grade receptacles available.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Receptacle | Type | Duplex |
Grade | Hospital | Size | 1.225" (D) x 1.750" (W) x 3.82" (H) |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | PlugTail | NEMA Rating | 5-20R |
Conductor Size | 12 AWG | Material | Thermoplastic |
Color | White | Finish | Matte |
Phase | 1 | Dielectric Strength | 2000 V |
Dimensions | 1-3/4 in W x 1.225 in D x 3.82 in H | Mounting Type | Box |
Temperature Rating | 60 °C Maximum Continuous, -40 °C Minimum without Impact | Standards | CSA Certified, cUL, FSUL, UL Listed |
Application | For Commercial | UPC | 785007091434 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |