PASS & SEYMOUR PT8300W 20Amp 125V NEMA 5-20R PlugTail Extra Heavy-Duty Hospital Grade Duplex Receptacle, White
Description
PlugTail® Extra Heavy-Duty Hospital Grade Duplex Receptacle 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Duplex Receptacle | Type | Non-Reversing |
Grade | Hospital | Size | 1.625 L x .866 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wire Type | THHN, Stripped, Solid or Stranded | Number of Poles | 2 |
Number of Wires | 3 | Wire Length | 6 in |
NEMA Rating | 5-20R | Conductor Size | 12 AWG |
Material | Nylon | Color | White |
Finish | Matte | Dielectric Strength | 2000 V |
Dimensions | 1-5/8 in L x 0.866 in W x 3.281 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | Includes | PlugTail Receptacle |
Standards | cULus UL498 | Application | For Commercial Applications |
UPC | 785007091168 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |