Abbotsford
paspt26252red

PASS & SEYMOUR PT26252RED 15Amp 125V 2-Pole/3-Wire NEMA 5-15R PlugTail Decorator Spec Grade Duplex Receptacle, Red

Price $24.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT26252RED

Description

PlugTail Decorator Spec Grade Duplex Receptacle 15amp 125volt Red.PRODUCT FEATURES:- .036 inch thick, brass, triple-wipe power contacts for lasting retention. - Plated steel wrap strap design for maximum durability and corrosion resistance. - No exposed terminals create a finger safe application before, during, and after installation. - Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. - Crimped and welded contacts. - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails. - Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Federal Specification Size 5x2x1.43
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Red Phase 3
Dimensions 5 x 2 x 1.43 Mounting Type Wall
Standards cULus Listed, UL 498 Listed, Federal Specification Application For Commercial Applications
UPC 785007307894

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400