Abbotsford
paspt26262hgw

PASS & SEYMOUR PT26262HGW 15Amp 125V NEMA 5-15R PlugTail Decorator Hospital Grade Duplex Receptacle, White

Price $41.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT26262HGW

Description

PlugTail Decorator Hospital Grade Duplex Receptacle 15amp 125volt.FEATURES AND BENEFITS:• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Hospital Size 4.28x1.25x1.81
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14 - 10 AWG Material Thermoplastic
Color White Phase 3
Dimensions 4.28 x 1.25 x 1.81 in Mounting Type Wall
Standards UL 498 Application Commercial
UPC 785007309690

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400