![paspt26362hgred](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331980266.jpg?preset=medium)
PASS & SEYMOUR PT26362HGRED 20Amp 125V NEMA 5-20R PlugTail Decorator Hospital Grade Duplex Receptacle, Red
Description
PlugTail Decorator Hospital Grade Duplex Receptacle 20amp 125volt Red.PRODUCT FEATURES:- RoHS Compliant - .036 inch thick, brass, triple-wipe power contacts for lasting retention. - Plated steel wrap strap design for maximum durability and corrosion resistance. - No exposed terminals create a finger safe application before, during, and after installation. - Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. - Crimped and welded contacts. - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails. - Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator |
Grade | Hospital | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 12 AWG | Material | Nylon |
Color | Red | Finish | Matte |
Dielectric Strength | 2000 V | Contact Material | Brass |
Dimensions | 1.5 in L x 0.625 in W x 3.281 H in | Mounting Type | Wall |
Temperature Rating | -40 °C | Standards | cULus Listed, UL 498 Listed, Federal Specification |
Application | For Commercial Applications | UPC | 785007309720 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |