PASS & SEYMOUR PT26362HGW 20Amp 125V NEMA 5-20R PlugTail Decorator Hospital Grade Duplex Receptacle, White
Description
PlugTail® Decorator Hospital Grade Duplex Receptacle.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator |
Grade | Hospital | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wire Type | THHN, Stripped, Solid or Stranded | Number of Poles | 2 |
Number of Wires | 3 | Wire Length | 6 in |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 12 AWG | Material | Nylon |
Color | White | Dielectric Strength | 2000 V |
Contact Material | Copper | Dimensions | 1.5 in L x 0.625 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
For Use With | PlugTail Receptacles Only | Standards | cULus UL 498 |
Application | Commercial | UPC | 785007309744 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |