Abbotsford
paspttr5262

PASS & SEYMOUR PTTR5262 15Amp 125V PlugTail® Tamper-Resistant Spec Grade Duplex Receptacle, Brown

Price $26.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR5262

Description

PlugTail® Tamper-Resistant Spec Grade Duplex Receptacle 15amp 125volt, Brown.FEATURES AND BENEFITS:• RoHS Compliant• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Crimped and welded contacts.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Pre-wired with one welded pre-stripped wire lead to facilitate switched receptacle circuit applications.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Specification Size 5x2x1.43
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Brown Phase 3
Dimensions 5 x 2 x 1.43 Mounting Type Wall
Standards cULus Listed, UL 498 Listed, Federal Specification Application For Commercial Applications
UPC 785007001686

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000