![paspttr5362](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974087.jpg?preset=medium)
PASS & SEYMOUR PTTR5362 20Amp 125V NEMA 5-20R PlugTail Tamper-Resistant Spec Grade Duplex Receptacle, Brown
Description
PlugTailĀ® Tamper-Resistant Spec Grade Receptacles, 20A, 125VPlugTailĀ® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Specification | Size | 5x2x1.43 |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Brown | Phase | 3 |
Dimensions | 5 x 2 x 1.43 | Mounting Type | Wall |
Standards | cULus Listed, UL 498 Listed, Federal Specification | Application | For Commercial Applications |
UPC | 785007001518 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |