Abbotsford
paspttr62hw

PASS & SEYMOUR PTTR62HW 15Amp 125V PlugTail™ Extra Heavy-Duty Hospital Grade Tamper-Resistant Receptacle, White

Price $60.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR62HW

Description

15Amp 125V PlugTail™ Extra Heavy-Duty Hospital Grade Tamper-Resistant Receptacle, White.FEATURES AND BENEFITS:• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Extra heavy-duty 0.050" thick brass mounting strap for superior performance and durability.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Crimped and welded contacts.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Non-Reversing
Grade Hospital Size 5.13 x 2 x 1.4 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 10-14 AWG
Material Thermoplastic Color White
Phase 3 Standards UL 498
Application Commercial Applications UPC 785007860528

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400