![paspttr8200w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331982420.jpg?preset=medium)
PASS & SEYMOUR PTTR8200W 15Amp 125V NEMA 5-15R PlugTail Tamper-Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
PlugTail® Tamper-Resistant Hospital Grade Duplex Receptacle, Back & Side Wire, 15amp 125volt, White.FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertion of foreign objects• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Hospital | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wire Type | THHN, Stripped, Solid or Stranded | Number of Poles | 2 |
Number of Wires | 3 | Wire Length | 6 in |
NEMA Configuration | 5-15R | NEMA Rating | 5-15R |
Conductor Size | 12 AWG | Material | Nylon |
Color | White | Dielectric Strength | 2000 V |
Contact Material | Copper | Dimensions | 1.5 in L x 0.625 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
For Use With | PlugTail Receptacles Only | Standards | cULus UL 498 |
Application | Commercial | UPC | 785007013528 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |