![paspttr8300red](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331972589.jpg?preset=medium)
PASS & SEYMOUR PTTR8300RED 20Amp 125V NEMA 5-20R PlugTail Tamper-Resistant Hospital Grade Duplex Receptacle Back & Side Wire, Red
Description
PlugTail® Tamper-Resistant Hospital Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Red.FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertion of foreign objects• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Plated steel wrap strap design for maximum durability and corrosion resistance.• No exposed terminals create a finger safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Hospital | Size | 1.5 L x .625 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wire Type | THHN, Stripped, Solid or Stranded | Number of Poles | 2 |
Number of Wires | 3 | Wire Length | 6 in |
NEMA Configuration | 5-20R | NEMA Rating | 5-20R |
Conductor Size | 12 AWG | Material | Nylon |
Color | Red | Finish | Matte |
Dielectric Strength | 2000 V | Contact Material | Copper |
Dimensions | 1.5 in L x 0.625 in W x 3.281 in H | Mounting Type | Wall |
Temperature Rating | -40 degrees C | For Use With | PlugTail Receptacles Only |
Standards | cULus UL 498 | Application | Commercial |
UPC | 785007013542 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4000 - SKID - 4000 |