
PASS & SEYMOUR R885TRWCC6 15Amp 125V Recessed Tamper Resistant Duplex Outlet, White
Description
Recessed Duplex Tamper-Resistant Outlet. Great for Flat Screen TV's, Furniture pinch points, Kitchen Counters and more. 15 amp, 125 volt, White.FEATURES AND BENEFITS:• Product Environmental Profile• Recessed Duplex Tamper-Resistant Outlet• Installs on finished wall in standard electrical boxes• Appliance plugs remain recessed behind wall surface• Great for Flat Screen TV's, Furniture pinch points, Kitchen Counters and more• Tamper-Resistant meets NEC code• Integral wall plate
Specifications
Brand Name | Legrand | Item Name | Straight Blade Duplex Receptacle |
Type | Tamper-Resistant | Color | White |
Finish | Matte | Frequency Rating | 60 Hz |
Terminal Connection | Screw | Dimensions | 73.6 mm W x 47 mm D x 119.38 mm H |
Mounting Type | Flush | UPC | 785007031140 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 1728 - SKID - 1728 |