Abbotsford
pasrwc826usbbkccv2

PASS & SEYMOUR RWC826USBBKCCV2 15Amp radiant Wireless Charger, Black

Price $141.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWC826USBBKCCV2

Description

The radiant® Wireless Charger instantly provides a convenient, clutter-free charging station, perfect for clearing space on counters and nightstands. It works with Qi-enabled phones, and includes two traditional outlets and a USB port to offer additional power options. Featuring a clean, classic aesthetic the Wireless Chargers include screwless, decorative wall plates, and easily replace standard single-gang outlets using the existing electrical wiring.PRODUCT FEATURES:- Instantly provides a clutter-free space to charge your phone. - Replaces any existing single gang outlet for easy installation. - 3.1A to power any cell phone, tablet or USB device. - Perfect for new construction or remodel; no need for special wiring. - Qi certified, assuring a safe, reliable wireless charging experience. - The radiant® collection offers a consistent look across all switches, dimmers, outlets, and home automation controls - Includes tamper resistant duplex receptacle with a USB port - Qi Compatible Smartphone models include: Apple iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max; Samsung Galaxy Fold, Galaxy Note 8, Galaxy Note 9, Galaxy Note 10, Galaxy Note 10+ 5G, Galaxy S7, Galaxy S7 Edge, Galaxy S7 Active, Galaxy S8, Galaxy S8 Active, Galaxy S8 Plus, Galaxy S9, Galaxy S9 Plus, Galaxy S10, Galaxy S10e, Galaxy S10 Plus, Galaxy S10 5G; Nokia 8 Sirocco; Sony Xperia X72; Google Pixel 3, Pixel 3 XL; LG V30, LG V35, LG V40, LG V50

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wireless Charger with Receptacle and USB Type Decorator, Tamper-Resistant
Amperage Rating 3.1 A, 15 A NEMA Configuration 5-15R
Color Black Dimensions 6.05 in W x 4.92 in H x 2.42 in D
Mounting Type Box For Use With Apple iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max, Samsung Galaxy Fold, Galaxy Note 8, Galaxy Note 9, Galaxy Note 10, Galaxy Note 10+ 5G, Galaxy S7, Galaxy S7 Edge, Galaxy S7 Active, Galaxy S8, Galaxy S8 Active, Galaxy S8 Plus, Galaxy S9, Galaxy S9 Plus, Galaxy S10, Galaxy S10e, Galaxy S10 Plus, Galaxy S10 5G, Nokia 8 Sirocco, Sony Xperia X72, Google Pixel 3, Pixel 3 XL, LG V30, LG V35, LG V40, LG V50
Standards UL, cUL Listed, CSA Certified, RoHS Compliant Application For Cell Phone, Tablet and USB Device
UPC 785007133981

Packages

1 - UNIT - 1 2 - UNIT - 2