
PASS & SEYMOUR TR5262W 15Amp 125V Tamper-Resistant Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, White
Description
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive brass terminal screws for faster installation.• Internal screw-pressure-plate back and side wire capability.• Two back wire holes for additional wiring flexibility.• Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.• .032 inch thick brass triple-wipe power contacts.• Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Tamper-Resistant |
Grade | Specification | Size | 1.322 L x 1.130 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Side Wire | NEMA Rating | 5-15R |
Material | Nylon | Color | White |
Finish | Matte | Wiring Configuration | Back and Side Wire |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 1.13 in W x 3.281 in T |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, CSA C22.2 No. 42 | Application | For Commercial |
UPC | 785007243703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |