PASS & SEYMOUR TR5352W 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Specification Grade Duplex Receptacle - Back & Side Wire, White
Description
Tamper-Resistant Specification Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, White.FEATURES & BENEFITS:• RoHS Compliant• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• High impact-resistant nylon face and thermoplastic back body.• Back and side wire capability
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Specification | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Color | White |
Finish | Matte | Dimensions | 1.32 in W x 0.65 in D x 3.28 in H |
Standards | UL498, C22.2 No. 42, Federal Spec, RoHS Compliant | UPC | 785007034738 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |