Abbotsford
pastr63hgry

PASS & SEYMOUR TR63HGRY 20Amp 125V NEMA 5-20R Tamper-Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, Grey

Price $86.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR63HGRY

Description

Tamper-Resistant Hospital Grade Duplex Receptacle Back & Side Wire 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• Extra heavy-duty brass, one-piece mounting strap with integral ground.• One-piece, nickel-plated brass, triple-wipe power contacts for lasting retention.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Impact-resistant nylon face and back body.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Hospital Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color Gray
Dielectric Strength 2000 V Contact Material Brass
Dimensions 1.625 in L x 0.9 in W x 3.281 H Mounting Type Wall
Temperature Rating -40 °C Standards cULus Listed, CSA C22.2 No. 42, UL 498 Listed, Federal Specification
Application For Commercial Applications UPC 785007145168

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400