Abbotsford
pastr63hw

PASS & SEYMOUR TR63HW 20Amp 125V Tamper-Resistant Hospital Grade Duplex Receptacle - Back & Side Wire, White

Price $89.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR63HW

Description

Tamper-Resistant Hospital Grade Duplex Receptacle Back & Side Wire 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• Extra heavy-duty brass, one-piece mounting strap with integral ground.• One-piece, nickel-plated brass, triple-wipe power contacts for lasting retention.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Impact-resistant nylon face and back body.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant, Non-Reversing
Grade Hospital Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R Connection Type Back and Side Wired
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color White
Finish Matte Dielectric Strength 2000 V
Contact Material Brass Dimensions 1.625 in L x 0.9 in W x 3.281 H
Mounting Type Wall Temperature Rating -40 °C
Standards cULus Listed, CSA C22.2 No. 42, UL 498 Listed, Federal Specification Application For Commercial Applications
UPC 785007145182

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400