Abbotsford
pastr62hgry

PASS & SEYMOUR TR62HGRY 15Amp 125V Tamper-Resistant Hospital Grade Smooth Face Duplex Receptacle - Back & Side Wire, Grey

Price $72.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR62HGRY

Description

15Amp 125V Tamper-Resistant Hospital Grade Smooth Face Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. • Smooth face. • Exclusive patented feature, circuit label on face allows permanent circuit identification. • Extra heavy-duty brass, one-piece mounting strap with integral ground. • One-piece, nickel-plated brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. • Impact-resistant nylon face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Receptacles
Grade Hospital Size 4.3 x 1.8 x 1.3 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 10-14 AWG
Material Thermoplastic Color Gray
Phase 3 Standards UL 498
Application Commercial Applications UPC 785007145205

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000