Abbotsford
pastr62hred

PASS & SEYMOUR TR62HRED 15Amp 125V Tamper-Resistant Hospital Grade Smooth Face Duplex Receptacle - Back & Side Wire, Red

Price $75.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR62HRED

Description

15Amp 125V Tamper-Resistant Hospital Grade Smooth Face Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. • Smooth face. • Exclusive patented feature, circuit label on face allows permanent circuit identification. • Extra heavy-duty brass, one-piece mounting strap with integral ground. • One-piece, nickel-plated brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. • Impact-resistant nylon face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Tamper-Resistant
Grade Hospital Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wired NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Red Dielectric Strength 2000 V
Grounding Auto Contact Material Brass
Dimensions 1-5/8 in L x 0.9 in W x 3.281 in H Mounting Type Wall
Temperature Rating -40 degrees C Standards UL 498 Listed, CSA C22.2 No. 42
Application For Commercial Use UPC 785007145212

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400