Abbotsford
pastr62la

PASS & SEYMOUR TR62LA 15Amp 125V Tamper-Resistant Spec Grade Duplex Receptacle - Back & Side Wire, Light Almond

Price $63.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR62LA

Description

FEATURES AND BENEFITS: • Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. • Exclusive patented feature, circuit label on face allows permanent circuit identification. • Extra heavy-duty brass, one-piece mounting strap with integral ground. • One-piece, brass, triple-wipe power contacts for lasting retention. • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. • Impact-resistant nylon face and back body. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Two drive screws anchor strap to back body and face. • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. • External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Receptacles
Grade Specification Size 4.3x1.8x1.3
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Light Almond Phase 3
Dimensions 4.3 x 1.8 x 1.3 Mounting Type Wall
Standards cULus Listed, UL 498 Listed, Federal Specification Application For Commercial Applications
UPC 785007145144

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100