Abbotsford
pastr8200husbred

PASS & SEYMOUR TR8200HUSBRED Hospital-Grade USB Charger with Tamper-Resistant 15A Duplex Receptacle, Red

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR8200HUSBRED
Documents Documents

Description

Designed for the healthcare market and capable of withstanding heavy use due to its UL Hospital Grade certification. Features include an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy.FEATURES:- Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices- AC receptacles available in 15 and 20 Amp, 125V- AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.- Multiple color options available.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.- Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Type Tamper-Resistant
Color Red UPC 785007031720

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok