Abbotsford
pastr8300husb

PASS & SEYMOUR TR8300HUSB Hospital-Grade USB Charger with Tamper-Resistant 20A Duplex Receptacle, Brown

Price $75.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR8300HUSB
Documents Documents

Description

Designed for the healthcare market and capable of withstanding heavy use due to its UL Hospital Grade certification. Features include an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy.FEATURES:- Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices- AC receptacles available in 15 and 20 Amp, 125V- AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.- Multiple color options available.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.- Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination USB Charger with Duplex Receptacle Type Tamper-Resistant
Grade Hospital Amperage Rating 20 A
NEMA Configuration 5-20R Connection Type Back Wired
Material Nylon/Polycarbonate Color Brown
Terminal Connection Screw Contact Material Brass
Standards cULus Listed, Federal Specification UPC 785007031829

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400