PASS & SEYMOUR TR15 15Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Brown
Description
15Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle.FEATURES AND BENEFITS: - Dual mechanical shutter system to help prevent insertions of foreign objects. - High Impact resistant nylon face. - Auto-ground clip assures positive ground. - Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. - Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial | Size | 1.322 L x 1.130 W x 3.281 H In |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wired | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Terminal Connection | Screw |
Dielectric Strength | 1500 VAC | Contact Material | Brass |
Dimensions | 1.322 in L x 1.13 in W x 3.281 in H | Mounting Type | Wall, Flush |
Temperature Rating | -40 to 50 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, CSA C22.2 No. 42, cULus Listed | Application | Commercial |
UPC | 785007241600 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |