![pastr20bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331984745.jpg?preset=medium)
PASS & SEYMOUR TR20BK 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Black
Description
20Amp 125V Tamper-Resistant Commercial Grade Receptacle.FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. • Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial | Size | 1.322 L x 1.130 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wire | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Black | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 1500 V | Dimensions | 33.58 mm W x 28.7 mm D x 83.34 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 to 50 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42, cULus Listed |
Application | Commercial | UPC | 785007241662 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |