PASS & SEYMOUR TR20GRY 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Grey
Description
20Amp 125V Tamper-Resistant Commercial Grade Receptacle.FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. • Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial | Size | 1.322 L x 1.130 W x 3.281 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Side Wired |
NEMA Rating | 5-20R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Gray |
Finish | Matte | Terminal Connection | Screw Terminal |
Dielectric Strength | 1500 V | Dimensions | 1.322 in L x 1.13 in W x 3.281 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | cULus UL 498, CSA C22.2 No. 42 | Application | Commercial |
UPC | 785007241686 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |