![pastr20i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331962505.jpg?preset=medium)
PASS & SEYMOUR TR20I 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Ivory
Description
20Amp 125V Tamper-Resistant Commercial Grade Receptacle.FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. • Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant, Halogen-Free |
Grade | Commercial | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Wire Ground |
NEMA Rating | 5-20R | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Ivory |
Finish | Gloss | Terminal Connection | Screw Terminal |
Dielectric Strength | 1500 V | Dimensions | 3.3 in H |
Mounting Type | Wall, Flush, Screw | Includes | Child-Protection |
Standards | UL 498 | Application | Commercial |
UPC | 785007241624 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |