![pastr20la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331962505.jpg?preset=medium)
PASS & SEYMOUR TR20LA 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Commercial Grade Duplex Receptacle, Light Almond
Description
20Amp 125V Tamper-Resistant Commercial Grade Receptacle.FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. • Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground | NEMA Rating | 5-20R |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Light Almond | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dimensions | 33.58 mm W x 28.7 mm D x 83.34 mm H | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Commercial |
UPC | 785007241617 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |