PASS & SEYMOUR TR20USBCCW 20Amp 125V Spec Grade Type C USB Charging Receptacle, White
Description
Pass & Seymour Commercial Specification and Hospital Grade USB Charging Receptacles are designed for the commercial market, and can withstand heavy use due to their UL Fed Spec certification. Features include an improved overall 3.1A USB charging output with current-sharing technology, USB Type-A and USB Type-C charging ports, auto-ground clips, and tamper-resistant receptacles. Posted terminal screws and external pressure plates allow for faster, easier, and more reliable back- and side-wire terminations.
Specifications
Brand Name | Pass & Seymour | Item Name | USB Charging Receptacle |
Type | Duplex | Voltage Rating | 125 V |
Amperage Rating | 20, 3.1 A USB | Wire Type | Solid or Stranded |
NEMA Configuration | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon Body | Color | White |
Terminal Connection | Screw | Dielectric Strength | 1500 V |
Grounding | Auto | Contact Material | Brass |
Dimensions | 1.693 in W x 1.425 in D x 3.28 in H | Temperature Rating | -40 °C |
Standards | RoHS Compliant, CSA C22.2 No. 42, 223, cULus Listed, UL498, UL1310, Fed Spec WC-596 | UPC | 785007181708 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |