PASS & SEYMOUR TR26242 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle - Side Wire Only, Brown
Description
Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 15amp 125volt.KEY FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertions of foreign objects.• High Impact resistant nylon face.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Grade | Commercial/Specification |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side Wire |
Conductor Size | 14-10 AWG | Material | Thermoplastic Nylon |
Color | Brown | Terminal Connection | Backed-Out Tri-Drive Steel Screw |
Dielectric Strength | 2000 VAC | Contact Material | 0.032 in Brass |
Dimensions | 1.32 in W x 0.65 in D x 3.28 in H | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL94 V-2 Flammability | Standards | UL 498, Listed to File Number E140596, CSA Certified to File Number LR16063, CSA-C22.2 No. 42, NEMA WD-1 and WD-6 |
Application | For Residential, Hospitality/Lodging, Retail, Multiple Dwelling, Office, Education | UPC | 785007034431 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |