Abbotsford
pastr26242bk

PASS & SEYMOUR TR26242BK 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle - Side Wire Only, Black

Price $8.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26242BK

Description

Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 15amp 125volt.KEY FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertions of foreign objects.• High Impact resistant nylon face.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive steel terminal screws. Side wire only.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator, Tamper-Resistant
Grade Commercial/Specification Voltage Rating 125 VAC
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Side Wire Conductor Size 14-10 AWG
Material Thermoplastic Nylon Color Black
Terminal Connection Backed-Out Tri-Drive Steel Screw Dielectric Strength 2000 VAC
Contact Material 0.032 in Brass Dimensions 1.32 in W x 0.65 in D x 3.28 in H
Temperature Rating -40 °C to 60 °C Environmental Conditions UL94 V-2 Flammability
Standards UL 498, Listed to File Number E140596, CSA Certified to File Number LR16063, CSA-C22.2 No. 42, NEMA WD-1 and WD-6 Application For Residential, Hospitality/Lodging, Retail, Multiple Dwelling, Office, Education
UPC 785007034677

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600