PASS & SEYMOUR TR26242GRY 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle - Side Wire Only, Grey
Description
Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 15amp 125volt.KEY FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertions of foreign objects.• High Impact resistant nylon face.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Tamper-Resistant |
Grade | Commercial/Specification | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Side Wire | Conductor Size | 14-10 AWG |
Material | Thermoplastic Nylon | Color | Gray |
Terminal Connection | Backed-Out Tri-Drive Steel Screw | Dielectric Strength | 2000 VAC |
Contact Material | 0.032 in Brass | Dimensions | 1.32 in W x 0.65 in D x 3.28 in H |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | UL94 V-2 Flammability |
Standards | UL 498, Listed to File Number E140596, CSA Certified to File Number LR16063, CSA-C22.2 No. 42, NEMA WD-1 and WD-6 | Application | For Residential, Hospitality/Lodging, Retail, Multiple Dwelling, Office, Education |
UPC | 785007034462 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4500 - SKID - 4500 |