![pastr26262hgw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970847.jpg?preset=medium)
PASS & SEYMOUR TR26262HGW 15A 125V Tamper-Resistant Heavy-Duty Decorator Hospital Grade Receptacle, White
Description
Sleek, ergonomic Decorator-style matches other Decorator devices while giving the same performance and ease of installation as the standard tamper-resistant devices. The thermoplastic dual mechanical shutter system helps prevent children from sticking objects into the receptacle. They feature screw-pressure-plate back wiring and a back wire clamp on the ground terminal.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant, Decorator |
Grade | Commercial | Size | 5.13x2x1.4 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-15R | Conductor Size | 10-14 AWG |
Material | Thermoplastic | Color | White |
Finish | Gloss | Phase | 3 |
Terminal Connection | Screw | Dimensions | 5.13 x 2 x 1.4 in |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Commercial | UPC | 785007277401 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4200 - SKID - 4200 |