
PASS & SEYMOUR TR26342W 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Decorator Spec Grade Receptacle Side Wire Only, White
Description
Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 20amp 125volt.FEATURES AND BENEFITS:- Dual mechanical shutter system to help prevent insertions of foreign objects.- High Impact resistant nylon face.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant, Decorator |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Connection Type | Side Wire | Color | White |
Finish | Gloss | Terminal Connection | Screw |
Mounting Type | Flush | UPC | 785007034929 |
Packages
4400 - UNIT - 4400 SKID | 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |