PASS & SEYMOUR TR26352GRY 20Amp 125V radiant® Commercial Spec-Grade Tamper-Resistant Duplex Receptacle, Grey
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all-new radiant® collection.• Dual mechanical shutter system to help prevent insertion of foreign objects.• Auto-ground clip assures positive ground.• High impact-resistant nylon face for durability.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• .032-inch thick brass triple-wiper power contacts for reliable plug retention.• Backed-out tri-drive steel terminal screws for faster installation.• Corrosion-resistant, plated steel strap.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Tamper-Resistant |
Grade | Specification | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wire | Material | High Impact-Resistant Nylon |
Color | Gray | Terminal Connection | Screw |
Dimensions | 1.32 in W x 0.65 in D x 3.28 in H | Standards | UL 498, cUL Listed, CSA Certified, NEMA WD-1, W-D6, Federal Specification WC-596 |
UPC | 785007034974 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |