PASS & SEYMOUR TR26352I 20Amp 125V radiant Spec-Grade Tamper Resistant Receptacle, Ivory
Description
The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant Screwless Wall Plate not included.PRODUCT FEATURES:- Dual mechanical shutter system to help prevent insertion of foreign objects. - Auto-ground clip assures positive ground. - High impact-resistant nylon face for durability. - Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. - .032-inch thick brass triple-wiper power contacts for reliable plug retention. - Backed-out tri-drive steel terminal screws for faster installation. - Corrosion-resistant, plated steel strap.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Tamper-Resistant |
Grade | Specification | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG Copper |
Material | High Impact-Resistant Nylon | Color | Ivory |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | 0.032 in 260 Brass Line, 0.04 in 260 Brass Ground | Dimensions | 1.32 in W x 0.65 in D x 3.28 in H |
Temperature Rating | -40 to 60 °C without Impact | Environmental Conditions | Meets UL94 Requirements, V2 Rated |
Standards | UL498 Listed, CSA-C22.2 No. 42, NEMA WD-1 and WD-6, RoHS Compliant | Application | Residential, Multi-Dwelling, Commercial Office and Hospitality Applications |
UPC | 785007008463 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |