
PASS & SEYMOUR TR26362BK 20Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire, Black
Description
20Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertion of foreign objects. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. • Backed-out tri-drive brass terminal screws for faster installation. • Internal screw-pressure-plate back and side wire capability. • Two back wire holes for additional wiring flexibility. • Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. • .032 inch thick brass triple-wipe power contacts. • Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant Decorator, Heavy Duty |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Black | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.58 mm W x 28.7 mm D x 83.34 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, cUL Listed, CSA Certified |
Application | Commercial Grade | UPC | 785007277364 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |