Abbotsford
pastr26362hgred

PASS & SEYMOUR TR26362HGRED 20A 125V Tamper-Resistant Heavy-Duty Decorator Hospital Grade Receptacles - Back & Side Wire, Red

Price $37.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26362HGRED

Description

Tamper-Resistant Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back & Side Wire 20amp 125volt, Red.FEATURES:- Dual mechanical shutter system to help prevent insertion of foreign objects.-Auto-ground clip assures positive ground.-Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.-Backed-out tri-drive brass terminal screws for faster installation.-Internal screw-pressure-plate back and side wire capability.-Two back wire holes for additional wiring flexibility.-Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.-.032 inch thick brass triple-wipe power contacts.-Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Tamper-Resistant, Decorator
Grade Hospital Size 5.13x2x1.4
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Thermoplastic Color Red
Finish Matte Phase 3
Dimensions 5.13 in L x 2 in W x 1.4 in H Mounting Type Wall
Standards UL 498 Application For Commercial Applications
UPC 785007277470

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400