![pastrig5262i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974536.jpg?preset=medium)
PASS & SEYMOUR TRIG5262I 15A 125V Tamper-Resistant Isolated Ground Heavy-Duty Spec Grade Receptacle, Ivory
Description
Tamper-Resistant Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle, Back & Side Wire, 15amp 125volt, Ivory.FEATURES:- Dual mechanical shutter system to help prevent insertion of foreign objects.-Auto-ground clip assures positive ground.-Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.-Backed-out tri-drive brass terminal screws for faster installation.-Internal screw-pressure-plate back and side wire capability.-Two back wire holes for additional wiring flexibility.-Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.-.032 inch thick brass triple-wipe power contacts.-Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy-Duty, Tamper-Resistant |
Grade | Federal Specification | Size | 1.187 L x 1.25 W x 3.625 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Ivory |
Dielectric Strength | 2000 V | Grounding | Isolated Ground |
Contact Material | Brass | Dimensions | 1.187 L x 1.25 W x 3.625 H |
Mounting Type | Wall | Temperature Rating | -40 °C |
Standards | cULus Listed, UL 498 Listed, Federal Specification | Application | For Commercial Applications |
UPC | 785007012194 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |