![pastrig5362](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986558.jpg?preset=medium)
PASS & SEYMOUR TRIG5362 20A 125V Tamper-Resistant Isolated Ground Heavy-Duty Spec Grade Receptacle, Orange
Description
Tamper-Resistant Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Orange. FEATURES:- Dual mechanical shutter system to help prevent insertion of foreign objects.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive brass terminal screws for faster installation.- Internal screw-pressure-plate back and side wire capability.- Two back wire holes for additional wiring flexibility.- Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly.- .032 inch thick brass triple-wipe power contacts.- Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy-Duty, Tamper-Resistant |
Grade | Federal Specification | Size | 1.187 L x 1.25 W x 3.625 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Orange |
Finish | Matte | Dielectric Strength | 2000 V |
Grounding | Isolated Ground | Contact Material | Brass |
Dimensions | 1.187 L x 1.25 W x 3.625 H | Mounting Type | Wall |
Temperature Rating | -40 °C | Standards | cULus Listed, UL 498 Listed, Federal Specification |
Application | For Commercial Applications | UPC | 785007012057 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |