WEIDMULLER 6720005430 15Amp 120VAC AC Outlet Duplex Receptacle, Black
Description
The new DIN-rail mountable duplex receptacle makes adding a 120 V maintenance AC outlet to control cabinets quick and easy. It mounts on standard 35 mm DIN rail and requires just 42 mm of rail space. An LED indicates that 120 V is applied to the module. The terminations accept slotted or Phillips screwdrivers. The mounting foot includes a latching lock, slide it open, mount the module on the DIN rail and slide the lock closed.
Specifications
Brand Name | Weidmuller | Item Name | AC Outlet Receptacle |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Rating | 5-15R | Conductor Size | 14-12 AWG |
Color | Black | Terminal Connection | Screw |
Dimensions | 3.9 in L x 1.65 in W x 2.01 in H | Mounting Type | DIN Rail |
Includes | Power Status LED | Standards | CSA Certified, File 251163, Project 2345434, According to C22.2 Number 42, cURus Listed, File E340886, UL498 and C22.2 Number 182.3 Listed |
Packages
1 - UNIT - 1 |